New Age Industrial Work Table W/Undershelf, 304 Stainless Steel Top/Aluminum Frame, 84"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
2-Tier heavy duty aluminum work & prep table. Adjustable knock-down design with removable stainless steel worktop & aluminum undershelf. This unit is a heavy-duty, seven-foot-long work table designed for extensive food prep and storage. It features a removable 16-gauge stainless steel worktop and an infinitely Adjustable Solid Aluminum Undershelf. This stationary unit supports up to 1,200 lbs and is equipped with adjustable feet for stability and easy leveling. The table is constructed from high-tensile aluminum, providing a lifetime of protection against corrosion and rust. It's NSF certified and backed by a five-year workmanship guarantee.
PRICE
$2,599.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Depth | 24 in |
| Height | 35-1/2 in |
| Weight Capacity | 1200 lbs |
| Weight | 125.9 lbs |
| Tube Diameter | 1-11/16 in |
| Gauge | 8/13/16 ga |
| Nominal Height | 36 in in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Number of Legs | 4 |
| Edge Type | Square |
| Leg Style | Round Tubular Leg |
| Material | Stainless Steel/Aluminum |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 24SS84KDUS |
| Primary Use | Foodservice, Laboratory |
| Shape | Rectangle |
| Shelf Material | High-Tensile Aluminum |
| Leg Material | Aluminum |
| Brand | New Age Industrial |
| Power | No |
| Type | Commercial Work Table |
| Shelf Capacity | 1000 lbs |
| Color | Silver |
| Top Color Family | Silver |
| Style | Undershelf |
| Country of Origin | U.S.A. |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Frame Material | High-Tensile Aluminum |
| Leg Type | Adjustable |
| Base Material | High-Tensile Aluminum |
| Top Material | 304 Stainless Steel |
Warranty
| Warranty | 5 Years Against Material Defects & Workmanship yr |
Compliance & Certifications
| Certifications | NSF |