New Age Industrial Work Table W/Undershelf, 304 Stainless Steel Top/Aluminum Frame, 36"W x 30D
Write a Review
|
Questions & Answers (0)
Product Description
2-Tier Heavy Duty Aluminum Work & Prep Table: Adjustable knock-down design with removable stainless steel worktop & aluminum undershelf. This table provides a deep 30-inch work surface, making it ideal for larger tasks or equipment storage. It features a removable stainless steel top and an adjustable solid aluminum undershelf for maximum organization. The rust-proof aluminum frame ensures durability and carries a lifetime guarantee against corrosion. This stationary table is NSF certified and includes adjustable feet for stability and easy leveling. 5-Year Guarantee Against Material Defects and Workmanship. Frame: 13-Gauge, Legs: 8-Gauge, Aluminum Sheet: 12-Gauge, Stainless Steel Sheet: 16-Gauge
PRICE
$1,785.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 1500 lbs |
| Weight | 54.5 lbs |
| Tube Diameter | 1-11/16 in |
| Gauge | 8/13/16 ga |
| Nominal Height | 36 in in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Number of Legs | 4 |
| Edge Type | Square |
| Leg Style | Round Tubular Leg |
| Material | Stainless Steel/Aluminum |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 30SS36KDUS |
| Primary Use | Foodservice, Laboratory |
| Shape | Rectangle |
| Shelf Material | High-Tensile Aluminum |
| Leg Material | Aluminum |
| Brand | New Age Industrial |
| Power | No |
| Type | Commercial Work Table |
| Shelf Capacity | 1500 lbs |
| Color | Silver |
| Top Color Family | Silver |
| Style | Undershelf |
| Country of Origin | U.S.A. |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Frame Material | High-Tensile Aluminum |
| Leg Type | Adjustable |
| Base Material | High-Tensile Aluminum |
| Top Material | 304 Stainless Steel |
Warranty
| Warranty | 5 Years Against Material Defects & Workmanship yr |
Compliance & Certifications
| Certifications | NSF |