Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BK Resources

Model # :WBB1516210

MPN #: CVT-3630

BK Resources 304 Stainless Steel Table, 36 x 30", Adjustable Undershelf, 16 Gauge

Product Description
This ALL Stainless Steel Workbench features a 16 gauge industrial grade stainless steel top with front and rear no-drip edges. The top is reinforced with 2 heavy gauge 5","C" channel for superior support. Included with the workbench are: 1 fully adjustable 18 gauge T-430 stainless steel lower shelf. Supporting this unit are 1-5/8" diameter stainless steel legs with 1" high impact corrosion resistant adjustable feet. NSF Approved. Weight capacity: 2000 lbs. Measures 36"W x 30 "D x 35"H

PRICE
$749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth30 in
Height35-1/2 in
Weight Capacity2000 lbs
Weight68 lbs
Gauge16 ga
Nominal Height36 in

Product Details

Assembly RequiredYes
Leg StyleRound Tubular Leg
MaterialStainless Steel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part NumberCVT-3630
Primary UseFoodservice & Medical Facilities
Shelf Material18 Ga. Stainless Steel
Leg Material1-5/8" Stainless Steel
BrandBK Resources
PowerNo
TypeCommercial Work Table
ColorSilver
StyleUndershelf
Mobile or StationaryStationary
Leg TypeFixed
Base MaterialStainless Steel
Top Material304 Stainless Steel

Compliance & Certifications

CertificationsNSF