- 16 gauge 304 stainless steel undershelf and legs.
- Legs and crossbracing are 1-5/8" diameter 16 gauge stainless steel tubing.
- Tops are 5/8" thick polyethylene, high-temperature safe to 180 F. Safe for dishwashing and steam cleaning.
- Available with thicker 3/4" poly tops.
- Hat channels deaden sound and reinforce the top to maintain a level work surface.
- Undershelf is 10" above floor.
- Frame for poly top is 1-1/4" square tubing. Standard bullet feet.
Winholt Equipment Stainless Steel Table, 84 x 24", Undershelf, Poly Top
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,339.00
1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Depth | 24 in |
| Height | 34 in |
| Weight Capacity | 350 lbs |
| Gauge | 16 ga |
| Base Gauge | 16 ga |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Leg Style | Round Tubular Leg |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | DPTS-2484 |
| Primary Use | Laboratory Facilities |
| Brand | Winholt |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | Undershelf |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Base Material | 304 Stainless Steel |
| Top Material | Polyethylene |
Compliance & Certifications
| Certifications | NSF |