New Age Industrial Work Table W/Undershelf & Backsplash, 304 Stainless Top/Aluminum Frame, 36" x 30"
Write a Review
|
Questions & Answers (0)
Product Description
2-Tier heavy duty aluminum work & prep table. Adjustable knock-down design with removable stainless steel worktop, backsplash & aluminum undershelf. This table offers a deep 30-inch work surface with a backsplash for wall protection. It features a removable stainless steel top and an adjustable solid aluminum undershelf with a 300 lb capacity. The aluminum frame is guaranteed against rust for life and the entire unit's NSF certified. This stationary table is made in the USA and includes adjustable feet for easy leveling and quick stabilization on uneven floors.
PRICE
$1,589.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 1500 lbs |
| Weight | 57.5 lbs |
| Tube Diameter | 1-11/16 in |
| Gauge | 8/13/16 ga |
| Nominal Height | 36 in in |
| Backsplash Height | 6 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Number of Legs | 4 |
| Edge Type | Square |
| Leg Style | Round Tubular Leg |
| Material | Stainless Steel/Aluminum |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 30SSB36KDUS |
| Primary Use | Foodservice, Laboratory |
| Shelf Material | High-Tensile Aluminum |
| Shape | Rectangle |
| Leg Material | Aluminum |
| Brand | New Age Industrial |
| Power | No |
| Type | Commercial Work Table |
| Shelf Capacity | 1500 lbs |
| Color | Silver |
| Top Color Family | Silver |
| Style | Undershelf & Backsplash |
| Country of Origin | U.S.A. |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Frame Material | High-Tensile Aluminum |
| Leg Type | Adjustable |
| Base Material | High-Tensile Aluminum |
| Top Material | 304 Stainless Steel |
Warranty
| Warranty | 5 Years Against Material Defects & Workmanship yr |
Compliance & Certifications
| Certifications | NSF |