New Age Industrial Work Table W/Undershelf, 304 Stainless Steel Top/Aluminum Frame, 36"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
2-Tier Heavy Duty Aluminum Work & Prep Table: Adjustable knock-down design with removable stainless steel worktop & aluminum undershelf. This station is a professional-grade work table designed for industrial kitchen versatility. This stationary unit features a removable 16-gauge stainless steel worktop supported by a rust-proof aluminum frame and posts. For customizable storage, it includes a solid aluminum undershelf that is infinitely adjustable to fit your specific tools or supplies. It boasts a high static weight capacity of 2,000 lbs and is equipped with adjustable feet to ensure stability on uneven floors. Backed by a lifetime guarantee against rust and a five-year construction guarantee, It's built for long-term durability. This NSF-certified table is made in the USA and requires quick assembly upon delivery. Frame: 13-Gauge Legs: 8-Gauge Stainless Steel Sheet: 16-Gauge Aluminum Sheet: 12-Gauge. 5-Year Guarantee Against Material Defects and Workmanship. Lifetime Guarantee Against Rust and Corrosion.
PRICE
$1,559.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 35-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 51.8 lbs |
| Tube Diameter | 1-11/16 in |
| Gauge | 8 / 12 / 13 / 16 ga |
| Nominal Height | 36 in in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Number of Legs | 4 |
| Edge Type | Square |
| Leg Style | Round Tubular Leg |
| Material | Stainless Steel/Aluminum |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 24SS36KDUS |
| Primary Use | Foodservice, Laboratory |
| Shape | Rectangle |
| Shelf Material | High-Tensile Aluminum |
| Leg Material | Aluminum |
| Brand | New Age Industrial |
| Power | No |
| Type | Commercial Work Table |
| Shelf Capacity | 1500 lbs |
| Color | Silver |
| Top Color Family | Silver |
| Style | Undershelf |
| Country of Origin | U.S.A. |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Frame Material | High-Tensile Aluminum |
| Leg Type | Adjustable |
| Base Material | High-Tensile Aluminum |
| Top Material | 304 Stainless Steel |
Warranty
| Warranty | 5 Years Against Material Defects & Workmanship yr |
Compliance & Certifications
| Certifications | NSF |