Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154498

MPN #: SW-2448-LLPB2DR

Little Giant® Workbench, 48 x 24", Pegboard Panel & 2 Drawers, Steel Square Edge

Product Description
Heavy-duty, welded steel workstation available in multiple configurations to fit your application.

Features:
  • 2000 lbs. Capacity
  • 48"W x 24"D Shelf Size
  • Top shelf has a flush front edge
  • 1-1/2" retaining lips on sides and back
  • Heavy-duty leg levelers
  • Top shelf height adjusts from 39" to 42"
  • 3 shelf model - 15-1/2" clearance
  • 2 locking storage drawers measure 12"W x 17"D x 4-1/2"H
  • This model features a Pegboard Panel (pegs not included)
  • 1/4" hole diameter size


PRICE
$1,039.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1039.00
Buy 6 units - 11 units
989.00Save $50.00 (5%)
Buy 12+ units
959.00Save $80.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height64-1/2 - 67-1/2 in
Weight Capacity2000 lbs
Weight141 lbs
Nominal Height65 - 68 in
Gauge12 ga

Product Details

Assembly RequiredNo
PowerNo
TypeStandard Duty Workbench
ColorGray
Duty RatingStandard Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberSW-2448-LLPB2DR
Top MaterialSteel
BrandLittle Giant