Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154502

MPN #: WST1-2460-AH-DR

Little Giant® Heavy Duty Welded Workbench, 60 x 24", Adj. Height, Open Base, Steel Square Edge

Product Description
Heavy-duty, all-welded steel workbench is built to last in the most demanding applications.

Features:
  • 60"W x 24"D Top Size
  • 4500 lbs. Capacity
  • 12 gauge steel top
  • Open base
  • Corner gussets for additional reinforcement
  • Footpads feature a 5/8" hole for mounting to the floor
  • Gray powder coated finish
  • All-welded and ready for immediate use
  • Adjustable height: Height adjusts from 27" - 41" in 2" increments
  • 13"W x 17"D x 4-1/2"H Locking storage drawer


PRICE
$749.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
749.00
Buy 6 units - 11 units
709.00Save $40.00 (5%)
Buy 12+ units
689.00Save $60.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height27 - 41 in
Weight Capacity4500 lbs
Weight124 lbs
Nominal Height27 - 41 in

Product Details

Assembly RequiredNo
PowerNo
TypeHeavy Duty Workbench
ColorGray
Number of Drawers1
Adjustment TypeBolted Leg
StyleOpen Base
Duty RatingHeavy Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleChannel Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeAll-Welded
Leg TypeAdjustable
Manufacturers Part NumberWST1-2460-AH-DR
Top MaterialSteel
BrandLittle Giant