Lista Adjustable Riser 72"W x 12"D, Laminate Square Edge, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The versatile adjustable riser shelf height is adjustable in 1-1/2" increments from 12" to 18". The 12"D shelf includes a back stop. It has a laminate square edge top.
PRICE
$629.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 12 in |
| Height | 18 in |
Product Details
| Type | Riser |
| Edge Type | Square |
| Color | Blue |
| Manufacturers Part Number | XSARS-72PT/BB |
| Top Material | Plastic Laminate |
| Brand | Lista |