Global Industrial
Model # :WB254753B
Global Industrial Power Riser, 60"W x 15"D, Gray
|
Questions & Answers (0)
Product Description
This power riser comes prewired and ready to use. It requires no electrician. The riser includes six outlets with circuit breaker, pilot light, removable 9-1/2' cord and plug. It offers a power supply of 15A, 115V.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 15 in |
| Height | 18 in |
| Weight Capacity | 125 lbs |
| Weight | 40 lbs |
Product Details
| Assembly Required | Yes |
| Type | Power Riser |
| Color | Gray |
| Style | Power Riser |
| Material | Steel |
| Description | Power Riser |
| Manufacturers Part Number | 254753B |
| Number of Outlets | 6 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |