Crown Matting Technologies Worker's Delight Deck Plate Cleanroom Mat,5/8"Thick,2'Wx3'L,Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Delivers exceptional comfort and long-lasting durability. Its highly energized Zedlan sponge provides superior softness and resilience, offering outstanding relief during long shifts. The diamond-pattern vinyl surface not only enhances traction but also extends the productive life of the mat, ensuring reliable performance where cleanliness and safety are essential. Application - Medical device assembly, Packaging Stations, Hospitals, Pharmacies, Electronics and semiconductor assembly, and Biotechnology and life science labs.
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 2 |
| Thickness | 5/8 in |
Product Details
| Type | Antifatigue Mats |
| Color | Yellow/Black |
| Application | Medical device assembly, Packaging Stations, Hospitals, Pharmacies, Electronics |
| Surface Material | Vinyl Deck Plate |
| Series | Worker's Delight Deck Plate Cleanroom |
| Conductive | No |
| Backing Material | PVC Foam |
| Pattern | Diamond |
| Anti Static | No |
| Antimicrobial | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | ZW 1223YB |
| Traffic | Heavy Duty |
| Brand | Crown Matting Technologies |