- Workforce Standard Duty Faucet with 12" Swing Spout and 8" O.C. Splash Mount
- Includes 1/4 Turn Ceramic Cartridges
- Faucet is Lead Free
- ANSI/NSF 61
- cCSAus
Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C. Splash Mount
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$69.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Centers | 4 in |
| Spout Reach | 12 in |
Product Details
| Color | Silver |
| Gallons per Minute | 2 gal/min |
| Mounting Location | Splash |
| Material | Chrome Plated Brass |
| Manufacturers Part Number | BKF-W-12-G |
| Handle Style | Dial Blade |
| Brand | WorkForce |
Compliance & Certifications
| Certifications | ANSI/NSF 61, cCSAus |
| Lead Free Compliant | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |