Features:
- 3-1/2" Gooseneck Spout
- 4" O.C. Deck Mount
- Includes 1/4 Turn Ceramic Cartridges
- Faucet is Lead Free
- ANSI/NSF 61 (Not Available with Wrist Blade Handles)
- cCSAus
Weights & Dimensions
| Height | 7-7/8 in |
| Centers | 4 in |
| Spout Reach | 3-1/2 in |
Product Details
| Color | Silver |
| Gallons per Minute | 2 gal/min |
| Mounting Location | Deck |
| Material | Chrome Plated Brass |
| Manufacturers Part Number | BKD-3G-G |
| Handle Style | Dial Blade |
| Brand | WorkForce |
Compliance & Certifications
| Certifications | ANSI/NSF 61, cCSAus |
| Lead Free Compliant | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |