Features:
- 5" Gooseneck Spout
- 8" O.C. Deck Mount
- 1/4 Turn Ceramic Cartridges •. Faucet is Lead Free
- ANSI/NSF 61• cCSAus
Weights & Dimensions
| Centers | 8 in |
| Spout Reach | 5 in |
Product Details
| Color | Silver |
| Gallons per Minute | 2 gal/min |
| Mounting Location | Deck |
| Material | Chrome Plated Brass |
| Manufacturers Part Number | BK8D-5G-G |
| Handle Style | Dial Blade |
| Brand | WorkForce |
Compliance & Certifications
| Certifications | ANSI/NSF 61, cCSAus |
| Lead Free Compliant | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |