Steel King® WorkingTainer® Steel Container, 38"L x 46"W x 31"H, 4000 lb. Cap., Vista Green
Write a Review
|
Questions & Answers (0)
Product Description
Steel King's#174; WorkingTainer® perform double duty as storage containers and dispensing units, reducing material movement and allowing work areas to double as storage areas. Stackable 6 high while loaded.
PRICE
$1,165.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 46 in |
| Height | 31 in |
| Inside Length | 36 in |
| Inside Width | 44 in |
| Inside Height | 24 in |
| Weight Capacity | 4000 lbs |
| Weight | 203 lbs |
| Outside Length | 38 in |
Product Details
| Assembly Required | No |
| Type | Non- Collapsible Container |
| Color | Green |
| Max Static Loaded Stack | 6 |
| Fork Entry | 4-Way |
| Lid | No |
| Max Dynamic Loaded Stack | 1 |
| Country of Origin | USA |
| Material | Steel |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | HDWT3644VG |
| Brand | Steel King |
Warranty
| Warranty | 1 |