Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB1300719

MPN #: F89679

Valley Craft® Steel Mobile Hopper, 1/2 Cu. Yd. Capacity, 2000 lb. Cap., Green

Product Description
Valley Craft® EZ Dump Auto Lock Mobile Hopper - 1/2 Cu. Yd. Capacity

Auto Lock Hoppers are 14-gauge steel and feature watertight continuous welds. Also included are two fixed and two swivel 6" casters. All hoppers have tapered fronts to help initiate dumping. Custom sizes are available within the 2,000 lbs. limitation of the attachment.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,405.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width32 in
Height30 in
Weight Capacity2000 lbs
Weight150 lbs
Wheel Diameter6 in
Fork Opening30 x 6 x 2-1/4 in

Product Details

Assembly RequiredNo
TypeAuto Lock Mobile Hopper
ColorGreen
Wheel Type2 Fixed, 2 Swivel Casters
Capacity1/2 yd³
MaterialSteel
Manufacturers Part NumberF89679
BrandValley Craft

Warranty

Warranty1 yr