Treston Work Surface, 16 Ga. Stainless Steel Wrapped, Polished Corners, 96"W x 30"D x 1-1/2" Thick
Write a Review
|
Questions & Answers (0)
Product Description
Treston Worksurface, #4 Brushed 16 Gage Wrapped & Polished Corners, PB Core, 96"W X 30"D X 1-1/2"H
Worksurface, 30"X96", 1 1/2" Stainless Steel 304, #4 brushed 16 gage wrapped and polished corners w/pb core.
Worksurface, 30"X96", 1 1/2" Stainless Steel 304, #4 brushed 16 gage wrapped and polished corners w/pb core.
PRICE
$2,905.66
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 1-1/2 in |
| Weight Capacity | 1650 lbs |
| Weight | 110 lbs |
| Thickness | 1-1/2 in |
| Gauge | 16 |
Product Details
| Assembly Required | No |
| Color | Silver |
| Edge Type | Square |
| Country of Origin | USA |
| Material | 304 Stainless Steel |
| Manufacturers Part Number | 14-9660014 |
| Brand | Treston |