Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Helical Inline Reducers

Helical inline reducers are designed to reduce speed and increase the torque of an input power source. They help reduce the rotational speed of the input shaft, providing the necessary torque for specific applications, such as conveyor systems, mixers, and other machinery. The helical inline reducers are ideal for various applications, including manufacturing machinery, such as extruders, presses, and machine tools, to ensure accurate and efficient production processes.
158 Results

WWE Helical Inline Speed Reducers

WWE Helical Inline Speed Reducers
WWE Helical Inline Speed Reducers feature reliable and rugged speed reducers built to deliver exceptional performance. Spreed Reducers have NEMA motor quill style input flanges with solid output shafts and ship pre-filled with mineral oil. Ensuring reliability with precision-cut and hardened gears and matched bearings for smooth operation. Choose from sizes and ratios for different applications.
CompareImageGear RatioMax TorqueMax Input HorsepowerGear StagesBox SizeOverhung LoadModel #Price
Worldwide Electric Inline Helical Gear Reducer, Box Size 37, 10:1 Ratio, 56C Frame
10:1
1360 lb-in
4.04 HP
2
37
388 lbs
Ships Same Day
WBB2052194
$749.00
Worldwide Electric Inline Helical Gear Reducer, Box Size 147, 60:1 Ratio, 254/6TC Frame
60:1
83306 lb-in
42.3 HP
3
147
13090 lbs
Ships Same Day
WBB2052335
$11,249.00
Worldwide Electric Inline Helical Gear Reducer, Box Size 67, 120:1 Ratio, 56C Frame
120:1
5045 lb-in
1.23 HP
3
67
1480 lbs
Ships Same Day
WBB2052231
$1,025.00
Worldwide Electric Inline Helical Gear Reducer, Box Size 47, 15:1 Ratio, 182/4TC Frame
15:1
2490 lb-in
4.87 HP
2
47
650 lbs
Ships Same Day
WBB2052217
$625.00
Worldwide Electric Inline Helical Gear Reducer, Box Size RX87, 3:1 Ratio, 213/5TC Frame
3:1
1593 lb-in
14.4 HP
1
87
497 lbs
Ships Same Day
WBB2052350
$1,375.00
Worldwide Electric Inline Helical Gear Reducer, Box Size RX97, 3:1 Ratio, 254/6TC Frame
3:1
4071 lb-in
38.23 HP
1
97
506 lbs
Ships Same Day
WBB2052271
$2,549.00
Worldwide Electric Inline Helical Gear Reducer, Box Size 147, 30:1 Ratio, 364/5TC Frame
30:1
83311 lb-in
84.5 HP
3
147
10340 lbs
Ships Same Day
WBB2052311
$11,249.00
Worldwide Electric Inline Helical Gear Reducer, Box Size 37, 5:1 Ratio, 56C Frame
5:1
970 lb-in
5.91 HP
2
37
305 lbs
Ships Same Day
WBB2052213
$819.00
Worldwide Electric Inline Helical Gear Reducer, Box Size RX57, 3:1 Ratio, 182TC Frame
3:1
447 lb-in
4.04 HP
1
57
133 lbs
Ships Same Day
WBB2052227
$549.00
Worldwide Electric Inline Helical Gear Reducer, Box Size 87, 40:1 Ratio, 182/4TC Frame
40:1
14170 lb-in
11.36 HP
3
87
3010 lbs
Ships Same Day
WBB2052325
$2,149.00
Showing 1-10 of 158 results