Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2052201

MPN #: WINL87-10/1-213/5TC

Worldwide Electric Inline Helical Gear Reducer, Box Size 87, 10:1 Ratio, 213/5TC Frame

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Durable in-line speed reduction and universal compatibility with NEMA C-face motors simplify retrofits across many industrial process applications. Delivering a broad array of output torque and speed, the WINL Series of Inline Helical Speed Reducers are engineered to support a wide range of applications, including fans, pumps, conveyors, material handling equipment, packaging machines, and textile machinery. The WINL reducer's dimensions, such as bolt pattern, base-to-center line height, output shaft diameter, and usable shaft length, are designed to match the popular "R" Series European brand.

PRICE
$1,699.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Torque9790 lb-in
Overhung Load2375 lbs
Box Size87
Gear Ratio10:1

Product Details

Max Input Horsepower27.28 HP
Gear Stages2
Actual Gear Ratio10.66
Manufacturers Part NumberWINL87-10/1-213/5TC
Output Speed164 rpm
BrandWorldwide Electric Corporation

Warranty

Warranty2

Compliance & Certifications

NEMA Frame213/5TC