Worldwide Electric WINL97-80/1-213TC, Helical Inline Speed Reducer, 213TC Input Flange, 80:1 Ratio
Write a Review
|
Questions & Answers (0)
Product Description
Cast-Iron, Helical Inline Speed Reducers are available in box sizes 37-147 to support 1/4 HP to 100 HP NEMA frame motors in speed ratio's from 2:1 to 120:1. The units have NEMA motor quill style input flanges and solid output shafts, come pre-filled with mineral oil and have a 2 year warranty. Special features include ball bearings on the input and output shafts and precision ground gears for better rotation and quieter operation.
PRICE
$3,049.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Torque | 27030 lb-in |
| Overhung Load | 4080 lbs |
| Box Size | 97 |
| Gear Ratio | 80:1 |
Product Details
| Max Input Horsepower | 9.69 HP |
| Gear Stages | 3 |
| Actual Gear Ratio | 82.59 |
| Manufacturers Part Number | WINL97-80/1-213TC |
| Output Speed | 21 rpm |
| Brand | Worldwide Electric Corporation |
Compliance & Certifications
| NEMA Frame | 213TC |