Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2052235

MPN #: WINL67-20/1-182/4TC

Worldwide Electric WINL67-20/1-182/4TC,Helical Inline Speed Reducer,182/4TC Input Flange,20:1 Ratio

Product Description
Worldwide Electric WINL67-20/1-182/4TC, Helical Inline Speed Reducer, 182/4TC Input Flange, 20:1 Ratio

Cast-Iron, Helical Inline Speed Reducers are available in box sizes 37-147 to support 1/4 HP to 100 HP NEMA frame motors in speed ratio's from 2:1 to 120:1. The units have NEMA motor quill style input flanges and solid output shafts, come pre-filled with mineral oil and have a 2 year warranty. Special features include ball bearings on the input and output shafts and precision ground gears for better rotation and quieter operation.

PRICE
$999.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Torque4720 lb-in
Overhung Load1165 lbs
Box Size67
Gear Ratio20:1

Product Details

Max Input Horsepower6.87 HP
Gear Stages3
Actual Gear Ratio22.9
Manufacturers Part NumberWINL67-20/1-182/4TC
Output Speed76 rpm
BrandWorldwide Electric Corporation

Compliance & Certifications

NEMA Frame182/4TC