Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2046573

MPN #: FM12-18-56

Worldwide Electric Farm Duty Motor, 0.5 HP, 1800 RPM, 115/230V, 56 Frame, Rigid Base

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Worldwide Electric manufactures high-quality Fractional and Integral Farm Duty Motors, supplying distributors and OEMs with rugged solutions for agricultural applications. These single-phase motors power grain conveyors, feed systems, irrigation pumps, and ventilation fans, providing high torque and long-lasting durability in harsh environments.

  • 1800 RPM
  • Totally Enclosed Fan Cooled (TEFC) Enclosure
  • IP54 Protection
  • High Torque
  • 1.15 SF
  • Class F Insulation
  • C-Face with Feet
  • 56H Frame is double punched
  • Vacuum Pressure Impregnation (VPI) System
  • Anti-Rust Film Applied to Rotor
  • Capacitor Start / Induction Run (1/3-1 HP)
  • Capacitor Start / Capacitor Run (1.5-2 HP) for Reduced Amperage and High Torque
  • With Manual Overload
  • Improved Shaft Seal on Drive-End Protects Drive-End Bearing from Moisture and Contaminants


  • PRICE
    $359.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight25
    Opposite End Bearing Size6203
    Frame Size56

    Product Details

    Motor RPM 60 Hertz1800 rpm
    Mounting LocationRigid
    Power Factor at Full Load0.66
    Degree of ProtectionIP54
    Phase1
    Manufacturers Part NumberFM12-18-56
    Service Factor1.15
    Bearing Drive End6203
    BrandWorldwide Electric Corporation
    RPM1800 rpm
    Insulation ClassF
    Horsepower1/2 HP
    Efficiency TypeHigh Efficiency
    Frame56
    Temperature Rise80 °F
    Hertz60 Hz
    Enclosure Type(TEFC) Totally Enclosed
    Voltage115/230 V
    Full Load Efficiency64.5
    Full Load Amps7.2/3.6 A
    DutyContinuous
    Poles4
    Ambient Temperature40 °C
    RPM Range1701-1800 rpm

    Warranty

    Warranty24 Months From Invoice