Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB869397

MPN #: Z117

Marathon Motors Z117, 5HP, 230V, 1800RPM, 1PH, TEFC, 213TZ FR

Product Description
These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

PRICE
$1,575.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight119
Opposite End Bearing SizeBall
Drive End Bearing Size6307

Product Details

Catalog NumberZ117
KVA CodeK
IP Code43
Motor RPM 60 Hertz1800 rpm
Mounting LocationRigid
Kilowatts3.7 kW
Phase1
Manufacturers Part NumberZ117
EnclosureTEFC
Service Factor1.15
Bearing Drive End6307
BrandMarathon Motors
RPM1800 rpm
Insulation ClassF
Horsepower5 HP
OrientationHorizontal
Frame213TZ
Starting TypeCap Start Cap Run
RotationCCW °
Thermal ProtectionManual Protector
Enclosure TypeTotally Enclosed
Voltage230 V
Full Load Efficiency82.5
Full Load Amps22.6 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignNo Design Code
ULRecognized Construction