Weller® WPT0 Series Pyropen Needle Tip 70-01-05
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | WPT5 |
| Type | Pyropen Tip |
| Process | Soldering |
| Description | Soldering Tip |
| Color | Silver |
| Brand | Weller |
Related Products
Features: XT Series Tips for WXP 120/ WP 120 Soldering Iron Most difficult, high mass soldering jobs Maximum power and response for top performance Optimal balance between power, control and running costs with wide range of tips Highest quality soldering standard for widest range of applications
Features: Cleared up: Your workbench is clean and organized with the WCTH storage device. Up to 16 active Weller® RT soldering tips can be handled ESD safe: The WCTH tip holder is fully ESD safe Compatible The soldering tip holder is for all Weller® active RT soldering tip series Full visible: All soldering tips are placed upright and therefore fully visible with tip styles and sizes Safely stored: Place your preferred tips and your hot soldering tips always in the same order to handle your jobs safely and correctly.
Features: XNT Series Tips for WXP 90/ WTP 90/ WXP 65/ WP 65 Soldering Iron Most difficult, high mass soldering jobs Maximum power and response for top performance Optimal balance between power, control and running costs with wide range of tips Highest quality soldering standard for widest range of applications
High performance active tip RT Micro MIL-SPEC for micro & standard components covering the wide range of applications. Features: RT Micro Soldering Tips for WXMP / WXMP MS Soldering Irons Versatile performance for micro and standard components covering the widest range of applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive) MIL-SPEC / IPC standard (potential free, MS versions) Covers the widest range of geometries and sizes
Features: Perfect for All Micro and Standard Applications for micro and standard component sizes: Smart high performance active tips for micro and standard components: 0504 to 1608 (M to L) Extremely Fast 5-Second Heat-up Time Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process Wide Tip Range for Every Application: More than 40 smart universal soldering tip shapes and sizes that are connectable to just one soldering iron, with no need for additional tools Clear Identification Smart Tips Full Process Control with Tip ...