Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Weller

Model # :WBB3181809

MPN #: FT91019299

Weller® ZeroSmog Shield Pro Fume Extraction, 20W, Black/Blue

Product Description
Welcome to a new era in electronics manufacturing, where clean air is not just a perk, it's a necessity. It's the driving force behind increased productivity, healthier workers, and a better bottom line. The state-of-the-art ZeroSmog Shield Pro solder fume extraction system is designed to revolutionize your individual workstation. Breathe clean air at your workbench while you work on your next soldering task with the Weller ZeroSmog Shield Pro, a true filtration unit that keeps your work environment clean and fresh. Its compact design, which can be stacked with soldering stations, helps maximize your workspace. With the ZeroSmog Shield Pro, you can breathe easy and focus on your soldering.

Features:
  • Efficient particle and gas filtration, odour removal for single workbench
  • Powerful blower with adjustable extraction power
  • Stackable with soldering stations of all brands (max. footprint 13 cm x 18 cm)
  • Connectable to various Weller soldering stations
  • Easy to move around
  • Easy filter change
  • Filter status indication (green/red light)
  • Illuminated work area
  • Low noise level of 50dB (59dB at full speed)
  • Antistatic housing (ESD safe)


PRICE
$395.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8
Width8-5/16
Height4-5/16

Product Details

Capacity32
Wattage20 W
DescriptionFume Extraction
ColorMulti-colored
Manufacturers Part NumberFT91019299
BrandWeller