Weller® WPT13 Long Tapered, Soldering Tip, Chisel 5 mm
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | WPT13 |
| Type | Soldering Tip |
| For Use With | WPA2, WSTA6 |
| Description | Soldering Tip |
| Color | Silver |
| Brand | Weller |
Related Products
High performance active tip RT Micro MIL-SPEC for micro & standard components covering the wide range of applications Features: RT Micro Soldering Tips for WXMP / WXMP MS Soldering Irons Versatile performance for micro and standard components covering the widest range of applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive) MIL-SPEC / IPC standard (potential free, MS versions) Covers the widest range of geometries and sizes
Features: RT Ultra Soldering Tips for WXUP Soldering Irons Designed for heavy duty applications and large components Made for high performance and heavy duty applications (LED soldering, Solar technology, Electronic components, Multi-layer boards, Large heat sinks, Hyper frequency PCB with a big dissipater) MIL-SPEC / IPC standard Thermal Core Technology for optimized heat transfer
Features: RT Ultra Soldering Tips for WXUP Soldering Irons Designed for heavy duty applications and large components Made for high performance and heavy duty applications (LED soldering, Solar technology, Electronic components, Multi-layer boards, Large heat sinks, Hyper frequency PCB with a big dissipater) MIL-SPEC / IPC standard Thermal Core Technology for optimized heat transfer
Features: For all heavy duty application with larger component sizes: Smart high performance active tips for heavy duty and largest components: from 1612 (Component Size XL to XXL) Extremely Fast 7-Second Heat-Up Time for Heavy-Duty Applications Thermal Core Technology Provides High Power at the Tip Point Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process Clear Identification Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results ...
High performance active tip RT Pico MIL-SPEC for smallest micro components: 0402 down to 01005. Features: RT Pico Soldering Tips for WXPP / WXPP MS Soldering Irons Made of the smallest precision soldering applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive) MIL-SPEC / IPC standard (potential free, MS versions) Short tip-to-grip distance for maximum precision