Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192829

MPN #: T0050106199

Weller® RTU 032 S L MS Ultra Soldering Tip, Chisel Long 3.2 × 0.8 mm

Product Description
Features:
  • RT Ultra Soldering Tips for WXUP Soldering Irons
  • Designed for heavy duty applications and large components
  • Made for high performance and heavy duty applications (LED soldering, Solar technology, Electronic components, Multi-layer boards, Large heat sinks, Hyper frequency PCB with a big dissipater)
  • MIL-SPEC / IPC standard
  • Thermal Core Technology for optimized heat transfer


PRICE
$86.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSoldering Tip
Package Quantity1
DescriptionUltra Soldering Tips
ColorBlack
Manufacturers Part NumberT0050106199
For Use WithWXUP-MS
ProcessSoldering
BrandWeller