EZ Flex Sport Mats Wrestling Mat 1-5/8" Thick 6' x 30' Single Roll Gray EZ Flex mats are incredibly lightweight, quick to set up/break down, and easy to move, making them far more versatile for today's wrestling programs than the old heavy style mats. Each mat section can be moved through cramped hallways, stairwells, or between buildings with ease. With EZ Flex rolling system, full competition mats can be set up or broken down in just minutes, and can be stood up on end when rolled for storage. Heavy duty 24 oz. vinyl and top grade 2.2 lb. density sports foam construction. Bio-Pruf antimicrobial-treated surface. 1-5/8" thick. Limited 5 year warranty
Features
- For use in gymnasiums, auditoriums and other competition spaces
- Heavy duty vinyl surface/2.2 lb athletic foam base/Bio-Pruf antimicrobial treated
- Easy set up/break down & convenient storage