Ashland WS Conveyor Dead Plate/Work Surface, 23-7/8"L, 22" BF
Write a Review
|
Questions & Answers (0)
Product Description
The Model WS Work Surface provides a solid work surface within a conveyor frame. For our standard 11F, 12F, 10F, and 7F frames rollers can be removed and the work surface bolted in place. The model WORKSURF22BFX24 is constructed of 12 gauge galvanized steel, fits a 22" BF frame, and is 24" deep.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Weight Capacity | 400 lbs |
| Weight | 21 lbs |
| Between Frame Width | 22 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Type | Conveyor Work Surface |
| Color | Silver |
| Series | WS |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 48860 |
| Brand | Ashland Conveyor Products |