Ashland B40P 13/16" Dia. PVC Replacement Roller, 8" BF, 1/4" Round Plain Steel Shaft
Write a Review
|
Questions & Answers (0)
Product Description
The Model B40P roller is spring retained, constructed of a .84" diameter .107" wall PVC tube and a 1/4" round plain steel shaft.
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/16 in |
| Weight Capacity | 20 lbs |
| Weight | 0.4 lbs |
| Axle Diameter | 1/4 Round in |
| Roller Diameter | 13/16 in |
| Between Frame Width | 8 in |
| Axle Length | 9-3/16 in |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Tube | 13/16" Dia. x 1/8" Wall PVC For 8" Between Frame |
| Color | Gray |
| Series | B40P |
| Retention | Spring |
| Style | Replacement Roller |
| Material | PVC |
| Package Quantity | 1 |
| Manufacturers Part Number | 37877 |
| Brand | Ashland Conveyor Products |