Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864946

MPN #: WSA07-4A

Wiremold Wsa07-4a 4-Gang Device Mounting Bracket And Trim Ring, Ivory, 11-1/4"L

Product Description
Wiremold WSA07-4A 4-Gang Device Mounting Bracket And Trim Ring, Ivory, 11-1/4"L

Features

  • Increased productivity
  • Housing power, communication, and A/V services within one aesthetically-pleasing in-wall box eliminates the need for multiple drops and saves installation time
  • Color options
  • Device mounting brackets and trim rings are available in white, ivory, black, gray, and light gray to match any decor
  • n Dividers
  • Field installed barriers provide shielding to allow communications and power within a single in-wall box
PRICE
$42.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Size7 in

Product Details

Number of Gangs4
DescriptionDevice Mounting Bracket And Trim Ring
ColorWhite
Manufacturers Part NumberWSA07-4A
BrandWiremold
Voltage Rating600V V