x

Take 15% off your entire order!

Offer applied at checkout

+

Elkay WSF6000R-2PK WaterSentry® Fresh 6000 CTO Filter - Replacement

Elkay WSF6000R-2PK WaterSentry® Fresh 6000 CTO Filter - Replacement

Item #: WB761068

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$349.00 up to 28% OFF

Price: $252.95

Save $12.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay WSF6000R-2PK WaterSentry® Fresh 6000 CTO Filter - Replacement

WaterSentry® Fresh 6000 gallon capacity filter certified for Chlorine Taste & Odor and Class 1 Particulate reduction. Optional replacement filter for use with Elkay EZH2O® Bottle Filling Stations, water coolers and fountains.

  • BRAND Elkay
  • MANUFACTURERS PART NUMBER WSF6000R-2PK
  • TYPE Water Filter
  • LENGTH INCHES 7-1/2
  • WIDTH INCHES 3-7/8
  • HEIGHT INCHES 13
  • DRAIN SIZE INCHES 1/4"
  • PSI [MAX] 105
  • DESCRIPTION Replacement Filter
  • WATER INLET INCHES 3/8
  • FILTER TYPE Chlorine, Taste & Odor
  • FILTER CAPACITY GALLONS 6000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $188.00 with this comparable product

Elkay & Halsey 3000 Gallon Water Sentry Replacement Filter, 51300C

Item #: B566848

(49)

Ships same day.

$64.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay WSF6000R-2PK WaterSentry® Fresh 6000 CTO Filter - Replacement

Elkay WSF6000R-2PK WaterSentry® Fresh 6000 CTO Filter - Replacement

Item #: WB761068

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant