Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB904593

MPN #: WSJ2-3048-36-DR

Little Giant® Welded Steel Workbench - Maple Butcher Block Top, Drawer & Shelf 48 x 30 x 37-3/4

Product Description
Little Giant® Welded Steel Workbench - Maple Butcher Block Top, Drawer & Shelf 30 x 48 x 37-3/4

Fixed height welded steel workbenches with butcher block tops. Tops are 1-3/4" thick and help deaden sound as well as absorb impact. Tops are attached to all welded steel frame with lower shelf constructed of 12 gauge steel with 3" high lip at rear. Ships fully assembled and ready for immediate use.

PRICE
$939.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
939.00
Buy 6 units - 11 units
895.00Save $44.00 (5%)
Buy 12+ units
869.00Save $70.00 (7%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height37-3/4 in
Weight Capacity3000 lbs
Weight214 lbs
Nominal Height38 in

Product Details

Assembly RequiredNo
PowerNo
TypeOpen Base Workbench
ColorGray
Number of Drawers1
StyleDrawer and Shelf
Duty RatingHeavy Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberWSJ2-3048-36-DR
Top MaterialMaple Butcher Block
BrandLittle Giant