Little Giant WSJ2-3048-AH-DR 48"W x 30"D Welded Maple Butcher Block Workbench, Adj. Height w/ Drawer
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable height welded steel workbenches with butcher block tops. Tops are 1-3/4" thick and help deaden sound as well as absorb impact. Tops are attached to all welded steel frame with lower shelf constructed of 12 gauge steel with 3" high lip at rear. Ships fully assembled and ready for immediate use.
PRICE
$985.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 29 - 43 in |
| Weight Capacity | 3000 lbs |
| Weight | 212 lbs |
| Nominal Height | 29 - 43 in |
Product Details
| Assembly Required | No |
| Number of Drawers | 1 |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | WSJ2-3048-AH-DR |
| Brand | Little Giant |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Style | Drawer and Shelf |
| Duty Rating | Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | Maple Butcher Block |