Little Giant WST1-3072-36-LP 72"W x 30"D Fixed Height Welded Steel Workbench
Write a Review
|
Questions & Answers (0)
Product Description
Smooth 12 gauge steel top is double-reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity. Legs and lower braces are 1-1/2" x 1-1/2" x 3/16" thick angle iron. Legs have footpads with 5/8" hole for mounting to the floor. These all-welded units ship fully assembled and ready for immediate use. 36" overall height. This model includes a bolt-on 16 gauge louvered panel. Panel is 24" high. Gray powder coated finish. (Pegs and bins are not included)
PRICE
$915.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 24 in |
| Weight Capacity | 4000 lbs |
| Weight | 177 lbs |
| Nominal Height | 24 in |
Product Details
| Assembly Required | No |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | WST1-3072-36-LP |
| Brand | Little Giant |
| Power | No |
| Type | Welded Workbench |
| Color | Gray |
| Style | Louver Panel |
| Duty Rating | Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Top Material | Steel |
Warranty
| Warranty | 1 yr |