Little Giant Work Center Cabinet w/ Maple Square Edge Top, 36"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This cabinet comes with a 1-3/4" butcher block top that provides a durable yet forgiving work surface. The non-conductive butcher block top is securely attached to the all-welded, heavy duty, 14 ga steel cabinet with leg levelers. It features a keyed handle with a 3-point locking mechanism. The interior cabinet clearance is 26". The cabinet comes fully assembled and ready for immediate use. It has a durable powder-coated finish. This product has a limited warranty of 1 year. This product is made in USA.
PRICE
$1,065.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 36 in |
| Height | 37 in |
| Weight Capacity | 2000 lbs |
| Weight | 166 lbs |
| Nominal Height | 37 in |
Product Details
| Assembly Required | No |
| Type | Cabinet Workbench |
| Color | Gray |
| Door Type | Hinged |
| Edge Type | Square |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | WTC-2D-2436-LL |
| Top Material | Maple Butcher Block |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |