Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB1905350

MPN #: WTC-2D-3060-LL

Little Giant Work Center Cabinet w/ Maple Square Edge Top, 60"W x 30"D, Gray

Product Description
This cabinet comes with a 1-3/4" butcher block top that provides a durable yet forgiving work surface. The non-conductive butcher block top is securely attached to the all-welded, heavy duty, 14 ga steel cabinet with leg levelers. It features a keyed handle with a 3-point locking mechanism. The interior cabinet clearance is 26". The cabinet comes fully assembled and ready for immediate use. It has a durable powder-coated finish. This product has a limited warranty of 1 year. This product is made in USA.

PRICE
$1,735.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1735.00
Buy 6 units - 11 units
1649.00Save $86.00 (5%)
Buy 12+ units
1595.00Save $140.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height37 in
Weight Capacity2000 lbs
Weight265 lbs
Nominal Height37 in

Product Details

Assembly RequiredNo
TypeCabinet Workbench
ColorGray
Door TypeHinged
Edge TypeSquare
Country of OriginUSA
Mobile or StationaryStationary
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberWTC-2D-3060-LL
Top MaterialMaple Butcher Block
BrandLittle Giant

Warranty

Warranty1 yr