Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192635

MPN #: T0051321499

Weller® WTMT Micro Soldering and Desoldering Set with WTMT Tweezers, 80 W

Product Description
Fast. Precise. Ergonomic. Weller® Desoldering Tweezers are state-of-the-art and designed to meet all soldering and desoldering requirements, from miniaturization to standard and large applications. Smooth workflows are enabled by the optimized ergonomics of the tweezers. Extremely fast heat-up and recovery time guarantees fast performance and precise results.

Features:
  • High-Performance / High-Productivity: Extremely short heat-up time: 5 sec. Quick response time
  • Highest Precision- Maximum precision during the soldering process with short tip-to-grip distance and optimized tip design. Precise positioning ensured with unique parallel sliding block guide. No alignment necessary after tip change with pairwise design- Adjustability functions with Allen key: 1.5mm possible if needed(±80° rotation angle adjustment + vertical length adjustment of ±1.2mm) Desoldering Tweezers Tips allow Automatic Tip-Offset
  • Unique 2-in-1 Desoldering Tweezers, 80W, 12V Supports Pico & Micro Tweezers Tips for usage under the microscope.(Save one Tweezers Tool)
  • Fastest Tweezers Tip ChangeActive Tip Cartridge System allows for easy exchange of soldering tip even with a hot desoldering tweezers, all without needing an extra tool or further adjustment
  • Ergonomics Improved comfort and safe handling with new ergonomic soft grips
  • Compatible with:WT 2M / WR 3M / WD 2M / WD 1M Control unit (without software update); WSR 211 Safety Rest; RTWMS / RTWPS Desoldering Tip Range


PRICE
$499.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberT0051321499
DescriptionMicro Soldering and Desoldering Set with WTMT Tweezers
BrandWeller