Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192585

MPN #: WXS2021

Weller® Pico (Nano)/Micro Rework Kit

Product Description
WXS2021 Pico (Nano)/Micro Rework Kit For every purpose. A new soldering kit. Optimized rework system for all Pico (Nano) and Micro tasks in the electronics, medical, automotive and aerospace industry. The set offers 1 soldering iron with 2 soldering tips from the smallest to bigger soldering application, as well as a desoldering tweezers with pico and micro tips. The tools have the fastest heat-up and recovery times, full tip-to-station process control, best-in-class connectivity, easy-to-use color touch screen and cybersecurity.

Features:
  • Cost savings, 1 iron - fits 2 tip families: The kit includes 2 soldering tips, a pico tip and a micro tip. Further a Micro tweezers with 2 tips, a pico tip and a micro tip. Both, the pico tip for very small applications and the micro tip for standard applications fit to just one soldering handle
  • The new Pico (Nano)/Micro Soldering and desoldering tools have the fastest heat-up and recovery times of less than 3 seconds. Excellent heat transfer and recovery time during the soldering process for a high performance and continuous workflow. The short tip-to-grip distance provides maximum precision during the soldering process
  • Smart tips with a unique individual serial number, smart tools for data parameter storage and an intelligent station ensure full process control and full traceability of calibration history
  • Individual and repeatable soldering processes up to 10 parameter settings can be customized and stored in the iron, including standby temperatures and auto-off times
  • Protection Against Cyber Attacks TLS encryption and two-factor authentication (2FA), including Weller®'s built-in certificate upload mechanism that provides the soldering station with a customer verification-certificate, and protected software updates
  • Higher Quality Output managing your entire soldering process, from tip to station, has never been easier or more productive with the first all-in-one WXsmart Hand Soldering platform. With Total Process Control, the WXsmart offers maximum connectivity and traceability at the highest quality. The platform fully supports supports all IoT standards. It is the first hand soldering station with cybersecurity to prevent costly downtime
  • The WXsmart Station and all the connected tools are fully ESD safe


PRICE
$2,699.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWXS2021
DescriptionPico (Nano)/Micro Rework Kit
BrandWeller