Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
Compatible Nema Frame 5006P/5008P
Worldwide Electric Vertical Hollow Shaft Motors come with a drive coupling that mounts at the top of the motor as standard. The couplings most important dimension is the BX Dimension, also known as the bore size of the coupling. Couplings come in various bore sizes that must match the diameter of the pumps shaft. Worldwide Electric offers alternate couplings for each frame family with various bore sizes to meet a wide range of pump shaft dimensions in order to meet your vertical hollow shaft needs.
Worldwide Electric WVHS Coupling, Bore Size 2", Frame 5006P or 5008P
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,049.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bz Dimension | 3-1/4 in |
Product Details
| Frame | 5006P, 5008P |
| Manufacturers Part Number | MC5006/8P-2.001 |
| Brand | Worldwide Electric Corporation |