Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3143399

MPN #: SLAL2

Snap-Loc® E-Track Strap Link Coupling Cinch, Pack of 2

Product Description
Snap-Loc® E-Track Strap Link is the easiest, fastest and safest way to securely connect multiple logistic E-Track straps together or connect one strap to itself for cinching. For use on pickups, trucks, trailers, racks, walls, floors, ceilings and more.

The Problem: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money.

The Solution: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long-lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it. Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high-capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.

Features:
  • EASIER: Simply connects multiple logistic E-Track straps together to extend length of straps for use on pickups, trucks, trailers, racks, walls, floors, ceilings and more
  • FASTER: Quickly clicks straps together. Saves time from tying/untying knots in straps in an attempt to extend length of straps. Connects E-Track strap to itself for fast cinching and bundling
  • SAFER: E-Straps lock in place and don't dangerously fall off like hook straps do when cargo loads shift. Uses long lasting 2 inch wide Snap-Loc® E-Straps that stow away neatly in small spaces
  • MADE IN USA BUILT TO LAST: USA heavy duty 10 gauge steel zinc plated to resist contaminants/weather. Coordinates with Snap-Loc® E-Track Dolly System and fits industry-standard E-Track accessories
  • SPECIFICATIONS: 3,000 lb. break 1,000 lb. WLL. 4-5/8 x 1 x 1 inch with double receiver slots. Professional movers E-Track accessory. See other Snap-Loc® items for straps and accessories


PRICE
$19.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Width1 in
Height4-5/8 in
Weight0.4 lbs
Ultimate Load Strength Weight Capacity3000 lbs
Working Load Weight Limit1000 lbs

Product Details

Assembly RequiredNo
TypeStrap Link Coupling Cinch
ColorSilver
End FittingE-Track
MaterialSteel
DescriptionStrap Link Coupling Cinch
Package Quantity2
Manufacturers Part NumberSLAL2
BrandSnap-Loc

Warranty

Warranty90 Days Limited