Little Giant® Heavy Duty 7 Gauge Mobile Workbench, 8" Casters & Floor Lock - 48"W x 30"D x 36"H
|
Questions & Answers (0)
Product Description
Heavy duty mobile workbenches with casters and floor lock. These workbenches move easily with two swivel and two rigid phenolic casters. Floor lock engages to avoid unwanted movement. Made with 7 gauge reinforced steel with rounded comfort edges. Legs are 2' x 2" made with1/4" thick 7 gauge welded gussets.
PRICE
$1,039.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 5000 lbs |
| Weight | 276 lbs |
| Wheel Diameter | 8 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | No |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | WW3048-8PHFL |
| Brand | Little Giant |
| Wheel Material | Phenolic |
| Power | No |
| Type | Mobile Open Base Workbench |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Wheel Type | Floor Lock |
| Duty Rating | Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Steel |