Little Giant® WW3072-8PHFL Mobile Heavy-Duty Workbench, 5000 lbs. Capacity - 72"W x 30"D x 36"H
|
Questions & Answers (0)
Product Description
Move this Heavy-Duty Workbench easily with two swivel and two rigid phenolic casters. When in the desired position, engage the floor lock between the swivel casters to avoid unwanted movement. 7 gauge reinforced steel top with rounded comfort edges. Heavy 2" x 2" angle legs are 1/4" thick with 7 gauge 3/16" welded gussets.
PRICE
$1,229.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 5000 lbs |
| Weight | 296 lbs |
| Gauge | 12 Gauge ga |
| Wheel Diameter | 8 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | No |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | WW3072-8PHFL |
| Brand | Little Giant |
| Wheel Material | Phenolic |
| Power | No |
| Type | Mobile Open Base Workbench |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Wheel Type | Floor Lock |
| Style | Shelf |
| Duty Rating | Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Steel |
Warranty
| Warranty | 1 yr |