Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154561

MPN #: WSL2-3048-6PYFL

Little Giant® Mobile Heavy Duty Workbench, 48"W x 30"D x 36"H, 3600 lb. Capacity

Product Description
All-welded, 12-gauge steel construction mobile workbench with back and end stops.

Features:
  • 3600 lbs. Capacity
  • 30" x 48" Top Size
  • Double reinforced, 12 gauge steel top
  • 1-1/2" raised edge on back and sides
  • Two rigid and two swivel casters
  • 6" polyurethane wheels
  • Floor lock to stop unwanted movement
  • Fixed Height: 36"H


PRICE
$665.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
665.00
Buy 6 units - 11 units
629.00Save $36.00 (5%)
Buy 12+ units
609.00Save $56.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height36 in
Weight Capacity3600 lbs
Weight182 lbs
Shelf Clearance22-3/4 in
Wheel Diameter6 in
Nominal Height36 in

Product Details

Assembly RequiredNo
Edge TypeSquare
Leg StyleAngle Leg
MaterialSteel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part NumberWSL2-3048-6PYFL
BrandLittle Giant
Wheel MaterialPolyurethane
PowerNo
TypeMobile Open Base Workbench
Shelf TypeLower Shelf
ColorGray
Wheel Type2 Rigid, 2 Swivel
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialSteel