Winco WWB-6 Woven Salad Bowl - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
6" Woven Wood Salad Bowl.
PRICE
$22.56 Sold in packages of 24 / $0.94 ea
8
8
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 1-5/8 in |
| Diameter | 6 in |
Product Details
| Type | Salad Bowl |
| Material | Wood |
| Package Quantity | 24 |
| Description | Woven Salad Bowl |
| Manufacturers Part Number | WWB-6 |
| Brand | Winco |