Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Azar Displays

Model # :WBB2322210

MPN #: 700950

Global Approved 700950, Single Bowl Floor Stand, 15"W x 15"D x 40"H

Product Description
Whether you're looking to elevate your retail environment or add a touch of sophistication to your event display, our single bowl floor display is the epitome of style and functionality. Make a statement with your merchandise and leave a lasting impression on your customers with this exquisite display solution. This single bowl display features a 14" diameter x 7" deep bowl and sits on an a high-end 15" diameter metal base. Bowl placement is not adjustable. Overall height is 40".

Features:
  • Sold in Multiples of: 1
  • Material: Polycarbonate
  • Measurement: 14" Diameter
  • Base Measurement: 15" Diameter
  • Overall Height: 40"
  • Color: Clear
PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth15 in
Height40 in
Weight11 lbs
Base15"Dia

Product Details

TypeBowl
ColorClear
Number of Levels1
Number of Bowls1
MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number700950
BrandAzar Displays