Worldwide Electric KAN Series Helical-Bevel Gear Reducer, Box Size 67, 20:1 Ratio, 182/4TC Frame
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
Cast-Iron, Helical Bevel Speed Reducers are available in box sizes 37-97 to support 1/4 HP to 30 HP NEMA frame motors in speed ratio's from 5:1 to 120:1. The units have NEMA motor quill style input flanges and standard hollow output bores, come pre-filled with mineral oil and have a 2 year warranty. Special features include ball bearings on the input and output shafts and precision ground gears for better rotation and quieter operation. The KAN style comes standard with B14 mounting. Torque arm mount and B5 flange mounts are available as separate accessories. Single shaft and double shaft output kits are also available.
Cast-Iron, Helical Bevel Speed Reducers are available in box sizes 37-97 to support 1/4 HP to 30 HP NEMA frame motors in speed ratio's from 5:1 to 120:1. The units have NEMA motor quill style input flanges and standard hollow output bores, come pre-filled with mineral oil and have a 2 year warranty. Special features include ball bearings on the input and output shafts and precision ground gears for better rotation and quieter operation. The KAN style comes standard with B14 mounting. Torque arm mount and B5 flange mounts are available as separate accessories. Single shaft and double shaft output kits are also available.
PRICE
$2,149.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Torque | 4530 lb-in |
| Overhung Load | 1190 lbs |
| Box Size | 67 |
| Gear Ratio | 20 |
Product Details
| Max Input Horsepower | 6.26 HP |
| Gear Stages | 3 |
| Actual Gear Ratio | 22.18 |
| Manufacturers Part Number | KAN67-20/1-H-182/4TC |
| Output Speed | 79 rpm |
| Brand | Worldwide Electric Corporation |
Warranty
| Warranty | 2 |
Compliance & Certifications
| NEMA Frame | 182/4TC |