Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2374895

MPN #: KAN97-20/1-H-254/6TC

Worldwide Electric KAN Series Helical-Bevel Gear Reducer, Box Size 97, 20:1 Ratio, 254/6TC Frame

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Cast-Iron, Helical Bevel Speed Reducers are available in box sizes 37-97 to support 1/4 HP to 30 HP NEMA frame motors in speed ratio's from 5:1 to 120:1. The units have NEMA motor quill style input flanges and standard hollow output bores, come pre-filled with mineral oil and have a 2 year warranty. Special features include ball bearings on the input and output shafts and precision ground gears for better rotation and quieter operation. The KAN style comes standard with B14 mounting. Torque arm mount and B5 flange mounts are available as separate accessories. Single shaft and double shaft output kits are also available.

PRICE
$6,999.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Torque33760 lb-in
Overhung Load5940 lbs
Box Size97
Gear Ratio20

Product Details

Max Input Horsepower48.5 HP
Gear Stages3
Actual Gear Ratio21.33
Manufacturers Part NumberKAN97-20/1-H-254/6TC
Output Speed82 rpm
BrandWorldwide Electric Corporation

Warranty

Warranty2

Compliance & Certifications

NEMA Frame254/6TC