Worldwide Electric KHN Series Helical-Bevel Gear Reducer, Box Size 37, 25:1 Ratio, 56C Frame
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
Cast-Iron, Helical Bevel Speed Reducers are available in box sizes 37-97 to support 1/4 HP to 30 HP NEMA frame motors in speed ratio's from 5:1 to 120:1. The units have NEMA motor quill style input flanges and standard hollow output bores, come pre-filled with mineral oil and have a 2 year warranty. Special features include ball bearings on the input and output shafts and precision ground gears for better rotation and quieter operation. Available in foot-mounted (KHN), torque arm mounted (KAN), or B5/B14 flange mounted (KAN) styles. Single shaft and double shaft output kits available.
Cast-Iron, Helical Bevel Speed Reducers are available in box sizes 37-97 to support 1/4 HP to 30 HP NEMA frame motors in speed ratio's from 5:1 to 120:1. The units have NEMA motor quill style input flanges and standard hollow output bores, come pre-filled with mineral oil and have a 2 year warranty. Special features include ball bearings on the input and output shafts and precision ground gears for better rotation and quieter operation. Available in foot-mounted (KHN), torque arm mounted (KAN), or B5/B14 flange mounted (KAN) styles. Single shaft and double shaft output kits available.
PRICE
$1,575.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Torque | 1659 lb-in |
| Overhung Load | 635 lbs |
| Box Size | 37 |
| Gear Ratio | 25 |
Product Details
| Max Input Horsepower | 2.2 HP |
| Gear Stages | 3 |
| Actual Gear Ratio | 23.1 |
| Manufacturers Part Number | KHN37-25/1-H-56C |
| Output Speed | 76 rpm |
| Brand | Worldwide Electric Corporation |
Warranty
| Warranty | 2 |
Compliance & Certifications
| NEMA Frame | 56C |