Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :T9FB2373722

MPN #: KHN87-50/1-H-184TC

Worldwide Electric KHN Series Helical-Bevel Gear Reducer, Box Size 87, 50:1 Ratio, 184TC Frame

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Cast-Iron, Helical Bevel Speed Reducers are available in box sizes 37-97 to support 1/4 HP to 30 HP NEMA frame motors in speed ratio's from 5:1 to 120:1. The units have NEMA motor quill style input flanges and standard hollow output bores, come pre-filled with mineral oil and have a 2 year warranty. Special features include ball bearings on the input and output shafts and precision ground gears for better rotation and quieter operation. Available in foot-mounted (KHN), torque arm mounted (KAN), or B5/B14 flange mounted (KAN) styles. Single shaft and double shaft output kits available.

PRICE
$4,749.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Torque21470 lb-in
Overhung Load3490 lbs
Box Size87
Gear Ratio50

Product Details

Max Input Horsepower13.04 HP
Gear Stages3
Actual Gear Ratio50.45
Manufacturers Part NumberKHN87-50/1-H-184TC
Output Speed35 rpm
BrandWorldwide Electric Corporation

Warranty

Warranty2

Compliance & Certifications

NEMA Frame184TC